Shop All Tapered & QD Bushings
B B Manufacturing
SDx1-1/2, QD Bushing, C45 Steel, Black Oxide,
Mfr # SDx1-1/2
Zoro # G705367078
product price: $24.49
/ea
Sold in multiples of 3 for $73.47
$73.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 inch
- Length 1.75 inch
- Material Steel
- Bolt Circle Dia. 2.688 inch
- Dimension B 2.188 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SDx1-1/2
- Zoro # G705367078
- UPC # 195057201606
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 inch |
Length | 1.75 inch |
Bolt Circle Dia. | 2.688 inch |
Dimension B | 2.188 inch |
Dimension L | 1.813 inch |
Dimension D | 3.188 inch |
Dimension E | 1.375 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 1.6 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- CENTURY Capacitor-Start Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (C426V2)
- CAMOZZI Extended Male Elbow Swivel, 8MM OD X G1/8 (6525 8-1/8)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D005BN3HC, Pressure Line, 5 micron (ZX-0110D005BN3HC)
- B B MANUFACTURING 1108x7/8, TL Bushing, C45 Steel, Black Oxide (1108x7/8)
- B B MANUFACTURING SFx2-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/2)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- B B MANUFACTURING JAx5/8, QD Bushing, C45 Steel, Black Oxide, (JAx5/8)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- B B MANUFACTURING 3020x2-5/8, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/8)
- POWERDRIVE QD Bushing, Series SD, 1-7/8" Bore (SD-1-7/8)
- B B Manufacturing Bushings