Shop All Tapered & QD Bushings
B B Manufacturing
SDSx40mm, QD Bushing, C45 Steel, Black Oxide,
Mfr # SDSx40mm
Zoro # G505367254
product price: $20.60
/ea
Sold in multiples of 4 for $82.40
$82.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40.0 mm
- Length 1.75 inch
- Bolt Circle Dia. 2.688 inch
- Dimension B 2.188 inch
- Dimension D 3.188 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SDSx40mm
- Zoro # G505367254
- UPC # 195057201422
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 40.0 mm |
Length | 1.75 inch |
Bolt Circle Dia. | 2.688 inch |
Dimension B | 2.188 inch |
Dimension D | 3.188 inch |
Dimension E | 0.875 inch |
Dimension L | 1.313 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 1.235 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 40H100 SK (40H100 SK)
- CRAFTSMAN 1/4-in NPT Coupler/Plug Kit (Universal Coupler Kit) (CMXZTSG1014NB)
- BSC PREFERRED Timing Belt - L, 1 x 91.5in PL, T244 (915L100)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.25 (FC425-20X25)
- B B MANUFACTURING P2x1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-1/8)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- B B MANUFACTURING SHx7/8, QD Bushing, C45 Steel, Black Oxide, (SHx7/8)
- B B MANUFACTURING Q1x1, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1)
- B B MANUFACTURING Q1x2-7/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2-7/16)
- POWERDRIVE QD Bushing, SK, 32mm (SK-32MM)
- B B Manufacturing Bushings