Shop All Tapered & QD Bushings
B B Manufacturing
SDSx3/4, QD Bushing, C45 Steel, Black Oxide,
Mfr # SDSx3/4
Zoro # G805367251
product price: $20.60
/ea
Sold in multiples of 4 for $82.40
$82.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 inch
- Length 1.75 inch
- Bolt Circle Dia. 2.688 inch
- Dimension L 1.313 inch
- Dimension E 0.875 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SDSx3/4
- Zoro # G805367251
- UPC # 195057201132
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3/4 inch |
Length | 1.75 inch |
Bolt Circle Dia. | 2.688 inch |
Dimension L | 1.313 inch |
Dimension E | 0.875 inch |
Dimension B | 2.188 inch |
Dimension D | 3.188 inch |
Height | 3.5 inch |
Width | 3.375 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 1.7 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Piggyback Filter/Regulator, 1/2" NPT (1111)
- KOYO Needle Roller Brg, 162416, 1in Bore, 2 Seal (HJ-162416.2RS)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 35 # of Teeth (35BS35H X 1)
- FESTO Standards-Based Cylinder DSNU-25-15-P-A (DSNU-25-15-P-A)
- B B MANUFACTURING 3020x2-5/16, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/16)
- B B MANUFACTURING SDSx1-3/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/16)
- B B MANUFACTURING SFx2-3/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-3/16)
- B B MANUFACTURING SKx1, QD Bushing, C45 Steel, Black Oxide, (SKx1)
- B B MANUFACTURING JAx20mm, QD Bushing, C45 Steel, Black Oxide, (JAx20mm)
- B B MANUFACTURING Ex1-7/16, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/16)
- POWERDRIVE Taper Lock Bushing, TL1210, 30mm (TL1210-30MM)
- B B Manufacturing Bushings