Shop All Tapered & QD Bushings
B B Manufacturing
SDSx32mm, QD Bushing, C45 Steel, Black Oxide,
Mfr # SDSx32mm
Zoro # G105367265
product price: $20.60
/ea
Sold in multiples of 4 for $82.40
$82.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 32.0 mm
- Length 1.75 inch
- Dimension B 2.188 inch
- Material Steel
- Dimension L 1.313 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SDSx32mm
- Zoro # G105367265
- UPC # 195057201392
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 32.0 mm |
Length | 1.75 inch |
Dimension B | 2.188 inch |
Dimension L | 1.313 inch |
Dimension D | 3.188 inch |
Dimension E | 0.875 inch |
Bolt Circle Dia. | 2.688 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 1.235 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50" OD (CA0450X100KW)
- WESTWARD Grease Fitting, Straight, Stl, 43/64"L, PK10 (52NZ46)
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-100-41)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018EG3EL215T-W22)
- B B MANUFACTURING SK-IDL-BUSH, Idler Bushing (SK-IDL-BUSH)
- B B MANUFACTURING Q1x1, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1)
- B B MANUFACTURING SKx2-5/8, QD Bushing, C45 Steel, Black Oxide, (SKx2-5/8)
- B B MANUFACTURING SDSx1-11/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-11/16)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- B B MANUFACTURING 3020x1-9/16, TL Bushing, C45 Steel, Black Oxide, (3020x1-9/16)
- POWERDRIVE QD Bushing, Series SK, 1-1/4" Bore (SK-1-1/4)
- B B Manufacturing Bushings