Shop All Tapered & QD Bushings
B B Manufacturing
SDSx25mm, QD Bushing, C45 Steel, Black Oxide,
Mfr # SDSx25mm
Zoro # G405367132
product price: $20.60
/ea
Sold in multiples of 4 for $82.40
$82.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25.0 mm
- Length 1.75 inch
- Bolt Circle Dia. 2.688 inch
- Dimension B 2.188 inch
- Dimension L 1.313 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SDSx25mm
- Zoro # G405367132
- UPC # 195057201361
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 25.0 mm |
Length | 1.75 inch |
Bolt Circle Dia. | 2.688 inch |
Dimension B | 2.188 inch |
Dimension L | 1.313 inch |
Dimension D | 3.188 inch |
Dimension E | 0.875 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 1.618 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG568, Pressure Line, 3 micron (ZX-W01AG568)
- WESTAR Engine Mount - Front, EM-2249 (EM-2249)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- DDS Shaft Seal, 70 x 125 x 12 mm., Nitrile Rubber (7012512TC)
- B B MANUFACTURING P1x7/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x7/8)
- B B MANUFACTURING 1610x16mm, TL Bushing, C45 Steel, Black Oxide (1610x16mm)
- B B MANUFACTURING 1108x1-1/16, TL Bushing, C45 Steel, Black Oxide (1108x1-1/16)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- B B MANUFACTURING Ex1-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/8)
- B B MANUFACTURING SDx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-7/16)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 3.45-in. OD, Bushing Sold Separately (AK34H)
- B B Manufacturing Bushings