Shop All Tapered & QD Bushings
B B Manufacturing
SDSx1-3/4, QD Bushing, C45 Steel, Black Oxide,
Mfr # SDSx1-3/4
Zoro # G005366962
Sold in multiples of 4 for $82.40
$82.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/4 inch
- Length 1.75 inch
- Bolt Circle Dia. 2.688 inch
- Dimension D 3.188 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # SDSx1-3/4
- Zoro # G005366962
- UPC # 195057201293
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/4 inch |
Length | 1.75 inch |
Bolt Circle Dia. | 2.688 inch |
Dimension D | 3.188 inch |
Dimension B | 2.188 inch |
Dimension E | 0.875 inch |
Dimension L | 1.313 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 1.7 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Torque-Arm Standard Double Reduction Speed Reducer, Solid Shaft Input (242082)
- BSC PREFERRED Belt, BX Cogged, 21/32 x 58in OC (BX55)
- EATON AEROQUIP Bulk Hose, 1/2 In ID x 50 Ft, 4250 PSI (GH793-8-50)
- TRITAN QD Bushing, 1.125-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1 1/8)
- B B MANUFACTURING Hx1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-1/8)
- B B MANUFACTURING JAx9/16, QD Bushing, C45 Steel, Black Oxide, (JAx9/16)
- B B MANUFACTURING Ex1-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/8)
- B B MANUFACTURING JAx1, QD Bushing, C45 Steel, Black Oxide, (JAx1)
- B B MANUFACTURING SKx1-3/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/8)
- B B MANUFACTURING P1x7/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x7/8)
- BROWNING Cast Iron Shaft Mount Tapered Bore Reducer, 415SMTP15B (415SMTP15B)
- B B Manufacturing Tapered & QD Bushings