Shop All Tapered & QD Bushings
B B Manufacturing
SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # SDSx1-1/8
Zoro # G305367065
product price: $20.60
/ea
Sold in multiples of 4 for $82.40
$82.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 inch
- Length 1.75 inch
- Material Steel
- Dimension B 2.188 inch
- Dimension L 1.313 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SDSx1-1/8
- Zoro # G305367065
- UPC # 195057201194
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 inch |
Length | 1.75 inch |
Dimension B | 2.188 inch |
Dimension L | 1.313 inch |
Dimension E | 0.875 inch |
Bolt Circle Dia. | 2.688 inch |
Dimension D | 3.188 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 1.7 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Replacement Grip Top for 64699 (64248)
- TOMPKINS Hydraulic Fitting-Steel16MP-16FP 90 (5502-16-16)
- BREWER MACHINE AND GEAR Base Mounted Tensioner, Large (GSL)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SB75-0A125)
- B B MANUFACTURING Ex1-7/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/8)
- B B MANUFACTURING EX80MM, QD Bushing, C45 Steel, Black Oxide (Ex80mm)
- B B MANUFACTURING SFx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/2)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- B B MANUFACTURING SDx1-7/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-7/8)
- B B MANUFACTURING JAx25mm, QD Bushing, C45 Steel, Black Oxide, (JAx25mm)
- ZORO SELECT QD Bushing, Series SK, Bore 2-3/16 In (SK2316)
- B B Manufacturing Tapered & QD Bushings