Shop All Tapered & QD Bushings
B B Manufacturing
SDSx1-11/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # SDSx1-11/16
Zoro # G705367092
product price: $20.60
/ea
Sold in multiples of 4 for $82.40
$82.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 11/16 inch
- Length 1.75 inch
- Bolt Circle Dia. 2.688 inch
- Material Steel
- Dimension B 2.188 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SDSx1-11/16
- Zoro # G705367092
- UPC # 195057201286
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 11/16 inch |
Length | 1.75 inch |
Bolt Circle Dia. | 2.688 inch |
Dimension B | 2.188 inch |
Dimension L | 1.313 inch |
Dimension D | 3.188 inch |
Dimension E | 0.875 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 1.7 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 2430V388 Variable Speed, 975Vc3830 (975VC3830)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexUNF (KQ2L05-32A)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (ST2512-1A150)
- ZORO SELECT Hose Clamp, Dia 1.125" x 0.152", Ylw, PK25 (HC-18ST ZD)
- B B MANUFACTURING Fx2-7/8, QD Bushing, C45 Steel, Black Oxide, (Fx2-7/8)
- B B MANUFACTURING Fx3-3/4, QD Bushing, C45 Steel, Black Oxide, (Fx3-3/4)
- B B MANUFACTURING SDSx1-3/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/8)
- B B MANUFACTURING Ex1-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/8)
- B B MANUFACTURING Ex2-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex2-1/2)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- B B MANUFACTURING SDSx7/8, QD Bushing, C45 Steel, Black Oxide, (SDSx7/8)
- B B Manufacturing Bushings