Shop All Gear Racks
B B Manufacturing
R48P14-12P, Gear Rack, Plastic
Mfr # R48P14-12P
Zoro # G405367033
product price: $3.54
/ea
Sold in multiples of 18 for $63.72
$63.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Pressure Angle (Deg.) 14.5
- Height 9 inch
- Weight 0.006 lbs
- Length 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R48P14-12P
- Zoro # G405367033
- UPC # 195057678286
- Country of Origin United States
- Category Gear Racks
Dimensions
Height | 9 inch |
Length | 1 inch |
Width | 6 inch |
Overall Length | 0.472 inch |
Details
Item | Gear Rack |
Material | Nylon |
Pressure Angle (Deg.) | 14.5 |
Weight | 0.006 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2AK64-QT (2AK64)
- LOCTITE Anti-Seize Compound, 12 oz, Moly Dry Film LB 8017™ (1786074)
- GATES Power Curve Belts, B240PC (B240PC)
- CLIMAX METAL PRODUCTS C-181-BO Set Screw Collar (C-181-BO)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 4ft long (L206-4)
- BOSTON GEAR Rack, Steel, 20 Pitch (L509-6)
- MARTIN SPROCKET & GEAR 14-1/2Pa 2"X1-1/2"X2'Rack, R4X2 (R4X2)
- MARTIN SPROCKET & GEAR 14-1/2Pa 3/4"X3/4"X6'Rack, RA12X6 (RA12X6)
- MERIT Mounted Points1-1/2 x 1/4 In. Pink W235 (69078645343)
- B B Manufacturing Gears & Gear Racks