Shop All Gear Racks
B B Manufacturing
R32P20-12P, Gear Rack, Plastic
Mfr # R32P20-12P
Zoro # G305366983
product price: $2.75
/ea
Sold in multiples of 20 for $55.00
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Pressure Angle (Deg.) 20
- Standards ISO 9001:2015
- Height 9 inch
- Overall Length 0.472 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R32P20-12P
- Zoro # G305366983
- UPC # 195057678323
- Country of Origin United States
- Category Gear Racks
Dimensions
Height | 9 inch |
Overall Length | 0.472 inch |
Length | 1 inch |
Width | 6 inch |
Details
Item | Gear Rack |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.018 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MOR-12MOR ADJ (6403-NWO-12-12)
- FESTO Semi-Rotary Drive DRVS-16-180-P (DRVS-16-180-P)
- STEELMAN 35-Foot Long PVC 3/8" ID Hose Reel Replacement Air Hose with 3/8" NPT Brass Fittings (96844-IND)
- D&D 72" Outside Length, 3/8" Top Width, 1 Ribs (3L720)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- KHK GEARS Gear Rack (SRF2-1000)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 4ft long (L2016-4)
- BOSTON GEAR RackGear, 20PA, 10DP, Steel, 6ft long (L2010-6)
- MARTIN SPROCKET & GEAR 14-1/2Pa 3/4"X3/4"X6'Rack, RA12X6 (RA12X6)
- KHK GEARS Gear Rack (SUR1-500)
- B B Manufacturing Gears & Gear Racks