Shop All Gear Racks
B B Manufacturing
R24P20-12P, Gear Rack, Plastic
Mfr # R24P20-12P
Zoro # G705367542
product price: $2.99
/ea
Sold in multiples of 18 for $53.82
$53.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Pressure Angle (Deg.) 20
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R24P20-12P
- Zoro # G705367542
- UPC # 195057678316
- Country of Origin United States
- Category Gear Racks
Dimensions
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Overall Length | 0.472 inch |
Details
Item | Gear Rack |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 1 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6203 2ZNR JEM)
- POWERMATE VX Air Compressor Oil, 1 Gal (018-0063SP)
- MITSUBOSHI 3/B112 115Inch Outside Length, 3 Ribs (3RB112)
- CENTURY Motor Mtg Latch, PK2, For 2-1/2" Rings, PK2 (2X234)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- MARTIN SPROCKET & GEAR 14-1/2Pa 1"X1"X6' Rack, RA10X6 (RA10X6)
- KHK GEARS Gear Rack (SRF1.5-500)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 4ft long (L206-4)
- BOSTON GEAR RackGear, 20PA, 4DP, Steel, 6ft long (L204-6)
- KHK GEARS Gear Rack (SRAF1.5-1000)
- B B Manufacturing Gear Racks