Shop All Gear Racks
B B Manufacturing
R24P14-12P, Gear Rack, Plastic
Mfr # R24P14-12P
Zoro # G705367375
product price: $4.74
/ea
Sold in multiples of 14 for $66.36
$66.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Pressure Angle (Deg.) 14.5
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Length 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R24P14-12P
- Zoro # G705367375
- UPC # 195057678262
- Country of Origin United States
- Category Gear Racks
Dimensions
Length | 1 inch |
Height | 9 inch |
Width | 6 inch |
Overall Length | 0.472 inch |
Details
Item | Gear Rack |
Material | Nylon |
Pressure Angle (Deg.) | 14.5 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.024 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STV)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X16)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14F-1/2)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- BOSTON GEAR Rack, Steel, 6 Pitch (L521-6)
- KHK GEARS Gear Rack (SRF1.5-500)
- BOSTON GEAR RackGear, 20PA, 8DP, Steel, 4ft long (L208-4)
- BOSTON GEAR RackGear, 20PA, 10DP, Steel, 6ft long (L2010-6)
- TORO Toro 115-4695P 8 in. Rear Mower Wheel ASM (7398779)
- B B Manufacturing Gear Racks