Shop All Gear Racks
B B Manufacturing
R2430-NY, Gear Rack
Mfr # R2430-NY
Zoro # G805367343
product price: $43.78
/ea
Sold in multiples of 2 for $87.56
$87.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Weight 0.012 lbs
- Height 1.25 inch
- Length 9 inch
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R2430-NY
- Zoro # G805367343
- UPC # 195057187023
- Country of Origin United States
- Category Gear Racks
Dimensions
Height | 1.25 inch |
Length | 9 inch |
Width | 1.25 inch |
Details
Item | Gear Rack |
Material | Nylon |
Weight | 0.012 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1/2", PTFE (EATBH105STE)
- MARTIN SPROCKET & GEAR Bushing Tb, 4545 4 1/8 (4545 4 1/8)
- MEGADYNE METRIC V BELT V-BELTS (SPA1320)
- LEESON Gearmotor (M1135040.00)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- BOSTON GEAR Rack, Steel, 12 Pitch (L515-6)
- MERIT Mounted Points1-1/2 x 1/4 In. Pink W235 (69078645343)
- BOSTON GEAR RackGear, 20PA, 10DP, Steel, 6ft long (L2010-6)
- BOSTON GEAR Rack, Steel, 24 Pitch (L505-4)
- BOSTON GEAR Rack, Steel, 12 Pitch (L514-6)
- B B Manufacturing Gears & Gear Racks