Shop All Gear Racks
B B Manufacturing
R2430, Gear Rack
Mfr # R2430
Zoro # G805367336
product price: $47.47
/ea
Sold in multiples of 2 for $94.94
$94.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 9 inch
- Weight 0.076 lbs
- Height 1.25 inch
- Width 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R2430
- Zoro # G805367336
- UPC # 195057187016
- Country of Origin United States
- Category Gear Racks
Dimensions
Length | 9 inch |
Height | 1.25 inch |
Width | 1.25 inch |
Details
Item | Gear Rack |
Material | Stainless Steel |
Weight | 0.076 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R19C25CB, Return Line, 25 micron, Outside-In (MF0062306)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/2, PK3 (CB061012)
- MARATHON MOTORS GP Mtr, CS, TEFC, 3/4 HP, 1725 rpm, 56C (5KCR49PN0099X)
- GATES Predator Single Belts, AP43 (AP43)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- MARTIN SPROCKET & GEAR 14-1/2Pa 1-1/2"X1-1/2"X4', RA6X4 (RA6X4)
- KHK GEARS Gear Rack (SR1.5-100)
- KHK GEARS Gear Rack (BSR0.5-300)
- KHK GEARS Gear Rack (PRF1.5-1000)
- BOSTON GEAR Rack, Steel, 10 Pitch (L516-6)
- B B Manufacturing Gear Racks