Shop All Gear Racks
B B Manufacturing
R2424-NY, Gear Rack
Mfr # R2424-NY
Zoro # G705367269
product price: $43.75
/ea
Sold in multiples of 2 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Width 1 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight 0.007 lbs
- Height 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R2424-NY
- Zoro # G705367269
- UPC # 195057187009
- Country of Origin United States
- Category Gear Racks
Dimensions
Width | 1 inch |
Height | 1 inch |
Length | 9 inch |
Details
Item | Gear Rack |
Material | Nylon |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.007 lbs |
Standards | ISO 9001:2015 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC R164G06B, Return Line, 5 micron, Outside-In (MF0062429)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X04)
- CAMOZZI #6520 06-06, Swivel Male Elbow, 3/8" OD X 3/8" NPT (6520 06-06)
- SKF Radial Ball Bearing, Shielded, 30mm Bore (6206 2Z JEM)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- BOSTON GEAR Rack, Steel, 6 Pitch (L520-6)
- BROWNING Steel Gear Rack - 14.5 Pa 24 Dp, 4 Ft Length (4NSR24X1/4)
- BOSTON GEAR Rack, Steel, 5 Pitch (L522-6)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 6ft long (L206-6)
- KHK GEARS Gear Rack (SRF1.5-500)
- B B Manufacturing Gears & Gear Racks