Shop All Gear Racks
B B Manufacturing
R2424, Gear Rack
Mfr # R2424
Zoro # G305367355
product price: $45.26
/ea
Sold in multiples of 2 for $90.52
$90.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Standards ISO 9001:2015
- Length 9 inch
- Height 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R2424
- Zoro # G305367355
- UPC # 195057186996
- Country of Origin United States
- Category Gear Racks
Dimensions
Length | 9 inch |
Height | 1 inch |
Width | 1 inch |
Details
Item | Gear Rack |
Material | Stainless Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.041 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flat Nozzle Assortment Pack (51844)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 1/2" (2720812C)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZY05030-10-31-G)
- SPEEDAIRE Auto Drain, 230 Max psi, 1/2 In NPT (4GNN1)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 4ft long (L2016-4)
- MERIT Mounted Points3/4 x 1/4 In. Pink Mounted (69078645339)
- KHK GEARS Gear Rack (SR0.5-100)
- KHK GEARS Gear Rack (KRHGF2-1000R)
- BOSTON GEAR Steel Rack 20 Deg Pitch 20 Deg Pressure (L2020-4)
- B B Manufacturing Gears & Gear Racks