Shop All Gear Racks
B B Manufacturing
R2418-NY, Gear Rack
Mfr # R2418-NY
Zoro # G405367323
product price: $39.26
/ea
Sold in multiples of 2 for $78.52
$78.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Weight 0.003 lbs
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Length 4 inch
- Width 20 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R2418-NY
- Zoro # G405367323
- UPC # 195057186989
- Country of Origin United States
- Category Gear Racks
Dimensions
Length | 4 inch |
Width | 20 inch |
Height | 20 inch |
Details
Item | Gear Rack |
Material | Nylon |
Weight | 0.003 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14H X 1/2 MPB)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F98004K25B, Pressure Line, 25 micron, Outside-In (MF0058486)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STE)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- MARTIN SPROCKET & GEAR 14-1/2Pa 1-1/2"X1-1/2"X4', RA6X4 (RA6X4)
- BOSTON GEAR Rack, Steel, 16 Pitch (L512-6)
- BOSTON GEAR Rack, Steel, 12 Pitch (L515-6)
- BOSTON GEAR Rack, Steel, 8 Pitch (L518-6)
- KHK GEARS Gear Rack (PRF1.5-1000)
- B B Manufacturing Gear Racks