Shop All Gear Racks
B B Manufacturing
R2418, Gear Rack
Mfr # R2418
Zoro # G305367287
product price: $42.38
/ea
Sold in multiples of 2 for $84.76
$84.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 4 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Standards ISO 9001:2015
- Weight 0.022 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R2418
- Zoro # G305367287
- UPC # 195057186972
- Country of Origin United States
- Category Gear Racks
Dimensions
Length | 4 inch |
Height | 20 inch |
Width | 20 inch |
Details
Item | Gear Rack |
Material | Stainless Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.022 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 4T-32011X (32011X)
- TOMPKINS Hydraulic Fitting-Steel10MOR-06FOR (6410-10-06)
- HYDAC BETAMICRON 4 HYDRAULIC FILTER ELEMENT (1268869)
- KOYO Ball Brg 53-100MM, #6908 (6908)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 4ft long (L2016-4)
- KHK GEARS Gear Rack (KRHGF2-1000R)
- BOSTON GEAR Rack, Steel, 5 Pitch (L522-6)
- MARTIN SPROCKET & GEAR 14-1/2Pa 1-1/2"X1-1/2"X4', RA6X4 (RA6X4)
- BOSTON GEAR Rack, Steel, 8 Pitch (L519-6)
- B B Manufacturing Gears & Gear Racks