Shop All Gear Racks
B B Manufacturing
R16P20-12P, Gear Rack, Plastic
Mfr # R16P20-12P
Zoro # G605367307
product price: $2.99
/ea
Sold in multiples of 18 for $53.82
$53.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Pressure Angle (Deg.) 20
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight 0.042 lbs
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R16P20-12P
- Zoro # G605367307
- UPC # 195057678309
- Country of Origin United States
- Category Gear Racks
Dimensions
Width | 6 inch |
Length | 1 inch |
Height | 9 inch |
Overall Length | 0.472 inch |
Details
Item | Gear Rack |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.042 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RC101410)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (048C17D2029)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 40 # of Teeth (25B40)
- EATON AEROQUIP Adpt, FNPT, 1/4-18, Tee (2090-4-4S)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- KHK GEARS Gear Rack (SR0.8-100)
- KHK GEARS Gear Rack (SUR1-500)
- KHK GEARS Gear Rack (KRHGF2-1000R)
- KHK GEARS Gear Rack (SRF1.5-500)
- MARTIN SPROCKET & GEAR 14-1/2Pa 1-3/4"X1-1/4"X6', R5X6 (R5X6)
- B B Manufacturing Gear Racks