Shop All Gear Racks
B B Manufacturing
R16P14-12P, Gear Rack, Plastic
Mfr # R16P14-12P
Zoro # G205367288
product price: $4.81
/ea
Sold in multiples of 14 for $67.34
$67.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Pressure Angle (Deg.) 14.5
- Overall Length 0.472 inch
- Standards ISO 9001:2015
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R16P14-12P
- Zoro # G205367288
- UPC # 195057678255
- Country of Origin United States
- Category Gear Racks
Dimensions
Overall Length | 0.472 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | Gear Rack |
Material | Nylon |
Pressure Angle (Deg.) | 14.5 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.028 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 5/16 In, 1.125 In OD (UGFH.3125X1.125)
- GRUNDFOS Pump Motors- Kit, Ball Bearing 7309.BE/6309.Z.C4. (96796676)
- DYNABRADE Max Flow, Air Hose Assembly, 25 ft. (94892)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3C6-8FV)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 4ft long (L206-4)
- MARTIN SPROCKET & GEAR 14-1/2Pa 1"X1"X6' Rack, RA10X6 (RA10X6)
- KHK GEARS Gear Rack (SRF2-1000)
- TORO Toro 115-4695P 8 in. Rear Mower Wheel ASM (7398779)
- BOSTON GEAR Rack, Steel, 10 Pitch (L517-6)
- B B Manufacturing Gears & Gear Racks