Shop All Gear Racks
B B Manufacturing
R1664, Gear Rack
Mfr # R1664
Zoro # G805367367
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 2 inch
- Weight 0.697 lbs
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R1664
- Zoro # G805367367
- UPC # 195057186965
- Country of Origin United States
- Category Gear Racks
Dimensions
Width | 2 inch |
Height | 2 inch |
Length | 9 inch |
Details
Item | Gear Rack |
Material | Stainless Steel |
Weight | 0.697 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLCO Corporation 1/8 in. FPT X 1/8 in. D FPT Galvanized Steel Hex Cap (753288000216)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X10X12)
- WEATHERHEAD Pipe Plug Hex Head 1/8In Male, 3152X2 (3152X2)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 4ft long (L2016-4)
- BOSTON GEAR Rack, Steel, 8 Pitch (L518-6)
- KHK GEARS Gear Rack (KRHGF1-500L)
- BOSTON GEAR Rack, Steel, 12 Pitch (L514-6)
- BOSTON GEAR Rack, Steel, 10 Pitch (L516-6)
- B B Manufacturing Gear Racks