Shop All Gear Racks
B B Manufacturing
R1648, Gear Rack
Mfr # R1648
Zoro # G305367348
product price: $77.71
/ea
Free Shipping & Returns
$77.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Weight 0.697 lbs
- Length 3 inch
- Height 3 inch
- Width 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R1648
- Zoro # G305367348
- UPC # 195057186958
- Country of Origin United States
- Category Gear Racks
Dimensions
Length | 3 inch |
Height | 3 inch |
Width | 1.25 inch |
Details
Item | Gear Rack |
Material | Stainless Steel |
Weight | 0.697 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122177-00)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- DIXON Band Clamp Hand Tool, for 5/8", Clamps (F1)
- ZORO SELECT Hose Clamp, 1-5/16 to 1-7/8In, SAE 22, PK10 (360030022070)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- BOSTON GEAR Rack, Steel, 6 Pitch (L520-6)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 4ft long (L2016-4)
- KHK GEARS Gear Rack (SR1.5-100)
- MERIT Mounted Points3/4 x 1/4 In. Pink Mounted (69078645339)
- KHK GEARS Gear Rack (SRF2-1000)
- B B Manufacturing Gear Racks