Shop All Gear Racks
B B Manufacturing
R1632, Gear Rack
Mfr # R1632
Zoro # G905367366
product price: $58.83
/ea
Sold in multiples of 2 for $117.66
$117.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 9 inch
- Height 2 inch
- Weight 0.287 lbs
- Width 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R1632
- Zoro # G905367366
- UPC # 195057186941
- Country of Origin United States
- Category Gear Racks
Dimensions
Length | 9 inch |
Height | 2 inch |
Width | 2 inch |
Details
Item | Gear Rack |
Material | Stainless Steel |
Weight | 0.287 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS FlowCntrl Regulator, Mini, 1/4", 1/4"P, MNPT (7665 56 14)
- PARKER Air Regulator, 1 In. NPT, 400 cfm, 300 psi (R119-08CG/M2)
- DAYTON AC Gearmotor, 6.0 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE43)
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-800,100 Teeth (Y-800)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- BOSTON GEAR Rack, Steel, 8 Pitch (L519-6)
- BOSTON GEAR Rack, Steel, 10 Pitch (L517-6)
- BOSTON GEAR Rack, Steel, 10 Pitch (L516-6)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 6ft long (L206-6)
- BOSTON GEAR Rack, Steel, 12 Pitch (L515-6)
- B B Manufacturing Gear Racks