Shop All Gear Racks
B B Manufacturing
R1624, Gear Rack
Mfr # R1624
Zoro # G905367342
product price: $57.79
/ea
Sold in multiples of 2 for $115.58
$115.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 2 inch
- Weight 0.113 lbs
- Height 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R1624
- Zoro # G905367342
- UPC # 195057186934
- Country of Origin United States
- Category Gear Racks
Dimensions
Width | 2 inch |
Height | 2 inch |
Length | 9 inch |
Details
Item | Gear Rack |
Material | Stainless Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.113 lbs |
Standards | ISO 9001:2015 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 25 (FL146-25K)
- 3M D-Washer A0079, 0.2 Thick, 1/pk (A0079)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1/4 in. Drive Universal Joint (49-66-6721)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6872, Pressure Line, 10 micron, Outside-In (MF0060202)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- BOSTON GEAR Rack, Steel, 12 Pitch (L515-6)
- MARTIN SPROCKET & GEAR 14-1/2Pa 1-3/4"X1-1/4"X6', R5X6 (R5X6)
- KHK GEARS Gear Rack (KRHGF2-1000R)
- BOSTON GEAR Rack, Steel, 20 Pitch (L509-6)
- BOSTON GEAR RackGear, 20PA, 10DP, Steel, 6ft long (L2010-6)
- B B Manufacturing Gears & Gear Racks