Shop All Gear Racks
B B Manufacturing
R12P20-12P, Gear Rack, Plastic
Mfr # R12P20-12P
Zoro # G205367318
product price: $10.13
/ea
Sold in multiples of 7 for $70.91
$70.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Pressure Angle (Deg.) 20
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R12P20-12P
- Zoro # G205367318
- UPC # 195057678293
- Country of Origin United States
- Category Gear Racks
Dimensions
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Overall Length | 0.472 inch |
Details
Item | Gear Rack |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.008 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON VSeries Valved CouplerSS, 3/4", FNPTF, 3/4" (6VF6-SS)
- NACHI Nj300 Series Cylindrical Roller Bearing, NJ306 (NJ306)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287295)
- ZORO SELECT 1-1/2" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU3)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- KHK GEARS Gear Rack (SR0.5-100)
- BOSTON GEAR Rack, Steel, 6 Pitch (L521-6)
- MERIT Mounted Points1-1/2 x 1/4 In. Pink W235 (69078645343)
- MARTIN SPROCKET & GEAR 14-1/2Pa 1-1/2"X1-1/2"X4', RA6X4 (RA6X4)
- BOSTON GEAR Steel Rack 20 Deg Pitch 20 Deg Pressure (L2020-4)
- B B Manufacturing Gear Racks