Shop All Gear Racks
B B Manufacturing
R1.0P20M315P, Gear Rack
Mfr # R1.0P20M315P
Zoro # G005367310
product price: $5.06
/ea
Sold in multiples of 11 for $55.66
$55.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Pressure Angle (Deg.) 20
- Weight 0.006 lbs
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R1.0P20M315P
- Zoro # G005367310
- UPC # 195057187030
- Country of Origin United States
- Category Gear Racks
Dimensions
Width | 6 inch |
Length | 1 inch |
Height | 9 inch |
Overall Length | 0.472 inch |
Details
Item | Gear Rack |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
Weight | 0.006 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/8", PK100 (10100037-100)
- BANDO 8M Ht Timing Belt, 880-8M-10 (880-8M-10)
- GATES Hi-Power II Dubl-V Belts, AA78 (AA78)
- REELCRAFT Hose Reel 1/4X50Ft Grease W/Out Hose (7400 OHP)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- KHK GEARS Gear Rack (SR0.8-100)
- BOSTON GEAR Rack, Steel, 6 Pitch (L520-6)
- KHK GEARS Gear Rack (SRAF1.5-1000)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 6ft long (L206-6)
- BOSTON GEAR Rack, Steel, 8 Pitch (L519-6)
- B B Manufacturing Gear Racks