Shop All Gear Racks
B B Manufacturing
R0.5P20M250P, Gear Rack
Mfr # R0.5P20M250P
Zoro # G005367389
product price: $4.57
/ea
Sold in multiples of 12 for $54.84
$54.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Pressure Angle (Deg.) 20
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight 0.025 lbs
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R0.5P20M250P
- Zoro # G005367389
- UPC # 195057187054
- Country of Origin United States
- Category Gear Racks
Dimensions
Width | 6 inch |
Length | 1 inch |
Height | 9 inch |
Details
Item | Gear Rack |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.025 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Coalescing Cartridge Filter, 44 cfm (FG20)
- PARKER Element Suits Moduflow Plus Series (937395Q)
- REELCRAFT Swivel Assembly 1/2X1/2 Npt Viton (S600888-2)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (6FLU8)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- KHK GEARS Gear Rack (SUR1-500)
- BOSTON GEAR Rack, Steel, 12 Pitch (L514-6)
- BOSTON GEAR Rack, Steel, 10 Pitch (L516-6)
- BOSTON GEAR RackGear, 20PA, 4DP, Steel, 6ft long (L204-6)
- BOSTON GEAR Rack, Steel, 10 Pitch (L517-6)
- B B Manufacturing Gears & Gear Racks