Shop All Gear Racks
B B Manufacturing
R0.4P20M250P, Gear Rack
Mfr # R0.4P20M250P
Zoro # G305367362
product price: $4.34
/ea
Sold in multiples of 13 for $56.42
$56.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Pressure Angle (Deg.) 20
- Length 1 inch
- Weight 0.01 lbs
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # R0.4P20M250P
- Zoro # G305367362
- UPC # 195057678347
- Country of Origin United States
- Category Gear Racks
Dimensions
Length | 1 inch |
Overall Length | 0.472 inch |
Height | 9 inch |
Width | 6 inch |
Details
Item | Gear Rack |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
Weight | 0.01 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H1C-100 One-Piece Clamping Collar Recessed Screw (H1C-100)
- DAYTON Motor Start Capacitor, 378-455 MFD, Round (2MDT8)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH812 OH)
- KBC Ball Bearing, 50mm x 110mm x 27mm, single row deep groove ball bearing, two contact seals, C3 Fit (6310-2RS KBC)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- MARTIN SPROCKET & GEAR 14-1/2Pa 1-1/2"X1-1/2"X4', RA6X4 (RA6X4)
- MARTIN SPROCKET & GEAR 14-1/2Pa 2"X1-1/2"X2'Rack, R4X2 (R4X2)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 4ft long (L2016-4)
- KHK GEARS Gear Rack (KRHGF1-500L)
- KHK GEARS Gear Rack (PRF1.5-1000)
- B B Manufacturing Gears & Gear Racks