Shop All Timing Belt Pulleys
B B Manufacturing
QD96L075, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD96L075
Zoro # G405357843
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SD
- Outside Dia. - Timing Belt Pulleys 11.429 inch
- Width 12 inch
- Number of Teeth 96
- Pitch Dia. (In.) 11.459 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD96L075
- Zoro # G405357843
- UPC # 195057626195
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 11.429 inch |
Width | 12 inch |
Pitch Dia. (In.) | 11.459 inch |
Overall Length | 1.25 inch |
Height | 12 inch |
Length | 2 inch |
Details
Bushing Required - Timing Belt Pulleys | SD |
Number of Teeth | 96 |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Material | Cast Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 23.4 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Ball Bearing, 70mm Bore, 110mm, Sealed (6014 2RS C3 G93)
- CLIMAX METAL PRODUCTS RC-125-KW Set Screw Coupling with Keyway (RC-125-KW)
- DAYTON 4L490 V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (4L490)
- KBC Ball Bearing, 30mm x 55mm x 13mm, single row deep groove ball bearing, two contact seals, C3 Fit (6006-2RS KBC)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B Manufacturing Pulleys & Sheaves