Shop All Timing Belt Pulleys
B B Manufacturing
QD96H300, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD96H300
Zoro # G705358021
Free Shipping & Returns
$436.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 15.225 inch
- Bore Type Bushing
- Pitch Dia. (In.) 15.279 inch
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD96H300
- Zoro # G705358021
- UPC # 195057630390
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 15.225 inch |
Pitch Dia. (In.) | 15.279 inch |
Width | 20 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Material | Cast Iron |
Number of Teeth | 96 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Filter Sp Ag340 (AG340)
- OETIKER Hose Clamp Stpls 1-Ear M12.8-15.3 SS (HCS1E-0153-7-SS/B)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4MV)
- INGERSOLL-RAND Cylinder Spacer (TP-EP51-506)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B Manufacturing Pulleys & Sheaves