Shop All Timing Belt Pulleys
B B Manufacturing
QD96H100, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD96H100
Zoro # G405357942
product price: $271.51
/ea
Free Shipping & Returns
$271.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SF
- Outside Dia. - Timing Belt Pulleys 15.225 inch
- Material Cast Iron
- Bore Type Bushing
- Pitch Dia. (In.) 15.279 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD96H100
- Zoro # G405357942
- UPC # 195057628267
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 15.225 inch |
Pitch Dia. (In.) | 15.279 inch |
Width | 20 inch |
Height | 20 inch |
Overall Length | 1.312 inch |
Length | 4 inch |
Details
Bushing Required - Timing Belt Pulleys | SF |
Material | Cast Iron |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 96 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 19.551 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Unit Bearing Motor, 25 WO, 115 Volt, Original OEM Motor (ESP-L25EM1)
- CHICAGO PNEUMATIC Air Compressor Pump, 3.5, 5.5, Single Stage Stage, 0.91 qt Oil Capacity, 2 Cylinder (4116091337)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (117488-13)
- D&D 123" Outside Length, 5/8" Top Width, 1 Ribs (5LK1230)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B Manufacturing Pulleys & Sheaves