Shop All Timing Belt Pulleys
B B Manufacturing
QD90-8M-85-E, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD90-8M-85-E
Zoro # G405357959
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 8.971 inch
- Bore Type Bushing
- Pitch Dia. (In.) 9.023 inch
- Width 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD90-8M-85-E
- Zoro # G405357959
- UPC # 195057723993
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 8.971 inch |
Pitch Dia. (In.) | 9.023 inch |
Width | 10 inch |
Height | 10 inch |
Length | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 90 |
Material | Cast Iron |
Weight | 23.7 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR Engine Mount - Front Left, EM-2768 (EM-2768)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- NATIONAL Small Bore Metric Seals, 22X40X7-RLS35-S (22X40X7-RLS35-S)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (UCP211-32)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B Manufacturing Pulleys & Sheaves