Shop All Timing Belt Pulleys
B B Manufacturing
QD90-8M-30, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD90-8M-30
Zoro # G505357972
product price: $170.40
/ea
Free Shipping & Returns
$170.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 8.971 inch
- Width 10 inch
- Material Ductile Iron
- Number of Teeth 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD90-8M-30
- Zoro # G505357972
- UPC # 195057723641
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 8.971 inch |
Width | 10 inch |
Pitch Dia. (In.) | 9.023 inch |
Overall Length | 1.5 inch |
Height | 10 inch |
Length | 2 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Number of Teeth | 90 |
Bore Type | Bushing |
Standards | ISO 9001:2015 |
Weight | 14.057 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Filter Bowl with Auto Drain, For Use with F26, M26 Filter, Metal (GRP-95-960)
- CLIMAX METAL PRODUCTS ISCC-075-075SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-075-075SKW)
- VIBCO Electric Vibrator, 3.5 A, 115VAC, 1 Phase (SCR-500)
- TIMKEN Insert Bearing, Dia. 1 In, Setscrew (GYA100RRB)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B Manufacturing Pulleys & Sheaves