Shop All Timing Belt Pulleys
B B Manufacturing
QD90-14M-85, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD90-14M-85
Zoro # G705358267
product price: $559.31
/ea
Free Shipping & Returns
$559.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 15.68 inch
- Bore Type Bushing
- Number of Teeth 90
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD90-14M-85
- Zoro # G705358267
- UPC # 195057724853
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 15.68 inch |
Width | 15.68 inch |
Pitch Dia. (In.) | 15.79 inch |
Overall Length | 4 inch |
Height | 4 inch |
Length | 15.68 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Bore Type | Bushing |
Number of Teeth | 90 |
Item | Timing Belt Pulley |
Material | Cast Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 69 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (211307)
- MARTIN SPROCKET & GEAR Timing Pulley, 24H200 (24H200)
- NSK NSK 5206, 200 Double Row 32005200 Ball Bearing (5206)
- CENTURY Condenser Fan Motor, 1/4 HP, 1075 rpm, 1.9 (FE1026SU)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- B B Manufacturing Timing Belt Pulleys