Shop All Timing Belt Pulleys
B B Manufacturing
QD90-14M-55, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD90-14M-55
Zoro # G605358206
product price: $426.40
/ea
Free Shipping & Returns
$426.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 15.68 inch
- Material Cast Iron
- Bore Type Bushing
- Number of Teeth 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD90-14M-55
- Zoro # G605358206
- UPC # 195057724556
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 15.68 inch |
Pitch Dia. (In.) | 15.79 inch |
Width | 20 inch |
Length | 4 inch |
Overall Length | 2.75 inch |
Height | 20 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Item | Timing Belt Pulley |
Material | Cast Iron |
Bore Type | Bushing |
Number of Teeth | 90 |
Standards | ISO 9001:2015 |
Weight | 55 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 19mm, Steel (MSP-19-F)
- CONTINENTAL CONTITECH AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (AX57)
- GATES PowerGrip Timing Belts, 200XL037 (200XL037)
- POWERDRIVE GearbeltPulley, XL, 15 Grooves (15XLB037-6FA)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B Manufacturing Pulleys & Sheaves