Shop All Timing Belt Pulleys
B B Manufacturing
QD84H150, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD84H150
Zoro # G405358123
product price: $241.18
/ea
Free Shipping & Returns
$241.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SF
- Outside Dia. - Timing Belt Pulleys 13.315 inch
- Number of Teeth 84
- Material Cast Iron
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD84H150
- Zoro # G405358123
- UPC # 195057629028
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 13.315 inch |
Pitch Dia. (In.) | 13.369 inch |
Width | 15 inch |
Details
Bushing Required - Timing Belt Pulleys | SF |
Number of Teeth | 84 |
Material | Cast Iron |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 30mm, OD 37mm (HK3012-A)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1725 rpm, 1-Phase (CWDL3504)
- AIGNEP USA Elbow Connector, 41/64" Hex, 1/2" Tube (85110-08-04)
- SENQCIA HI-MAX 35 Cl Sc Type ASME/ANSI Std RllrChn, Sngl Strand, 3/8" Pitch, PK5 (35HMCL)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- B B Manufacturing Pulleys & Sheaves