Shop All Timing Belt Pulleys
B B Manufacturing
QD80-8M-85-E, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD80-8M-85-E
Zoro # G305358285
product price: $231.98
/ea
Free Shipping & Returns
$231.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 7.968 inch
- Width 10 inch
- Number of Teeth 80
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD80-8M-85-E
- Zoro # G305358285
- UPC # 195057723979
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.968 inch |
Width | 10 inch |
Pitch Dia. (In.) | 8.02 inch |
Flange Dia. (In.) | 8.386 inch |
Length | 6 inch |
Height | 10 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Item | Timing Belt Pulley |
Number of Teeth | 80 |
Bore Type | Bushing |
Material | Cast Iron |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 21.4 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator VRPA-CM-Q4-E (VRPA-CM-Q4-E)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 33 # of Teeth (60BS33 X 1 1/4)
- CHICAGO DIE CASTING PULLEY 3-1/2X3/4"" (350A7)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 125 cfm (F35231-300)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- POWERDRIVE Gearbelt Pulley, H, 22 Grooves (22HH100)
- B B Manufacturing Pulleys & Sheaves