Shop All Timing Belt Pulleys
B B Manufacturing
QD80-8M-50, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD80-8M-50
Zoro # G505358108
Free Shipping & Returns
$180.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SF
- Outside Dia. - Timing Belt Pulleys 7.968 inch
- Width 10 inch
- Number of Teeth 80
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD80-8M-50
- Zoro # G505358108
- UPC # 195057723801
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.968 inch |
Width | 10 inch |
Flange Dia. (In.) | 8.386 inch |
Pitch Dia. (In.) | 8.02 inch |
Overall Length | 2.375 inch |
Height | 10 inch |
Length | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | SF |
Number of Teeth | 80 |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Material | Ductile Iron |
Finish | Black Oxide |
Weight | 16.7 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- DODGE QD Bushing, 1-15/16 in Dia Bore, 2.81 in Dia Barrel, 3-7/8 in Dia Flange, 1.88 in OAL, Ductile Iron (120436)
- FESTO Round Cylinder DSNU-S-25-200-P-A (DSNU-S-25-200-P-A)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, Moldmate Series (PC500)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B Manufacturing Timing Belt Pulleys