Shop All Timing Belt Pulleys
B B Manufacturing
QD80-14M-85, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD80-14M-85
Zoro # G705358106
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 13.926 inch
- Number of Teeth 80
- Material Cast Iron
- Flange Dia. (In.) 14.63 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD80-14M-85
- Zoro # G705358106
- UPC # 195057724846
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 13.926 inch |
Flange Dia. (In.) | 14.63 inch |
Width | 13.926 inch |
Pitch Dia. (In.) | 14.036 inch |
Overall Length | 4 inch |
Length | 13.926 inch |
Height | 4 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Number of Teeth | 80 |
Item | Timing Belt Pulley |
Material | Cast Iron |
Bore Type | Bushing |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 66 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Mini, SAE 4,410SS, PK10 (3604)
- PIX Belt, B/5L, 21/32 x 164 in. OC (B161)
- CONTINENTAL 3/4" x 25' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-25-31)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1-1/8)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- POWERDRIVE GearbeltPulley, XL, 20 Grooves (20XLB037-6FA)
- B B Manufacturing Timing Belt Pulleys