Shop All Timing Belt Pulleys
B B Manufacturing
QD72L075, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD72L075
Zoro # G405358352
product price: $83.77
/ea
Free Shipping & Returns
$83.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SD
- Outside Dia. - Timing Belt Pulleys 8.564 inch
- Material Cast Iron
- Number of Teeth 72
- Width 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD72L075
- Zoro # G405358352
- UPC # 195057626171
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 8.564 inch |
Width | 10 inch |
Pitch Dia. (In.) | 8.594 inch |
Length | 2 inch |
Height | 10 inch |
Overall Length | 1.25 inch |
Details
Bushing Required - Timing Belt Pulleys | SD |
Material | Cast Iron |
Number of Teeth | 72 |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Weight | 6.25 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 28 x 52 x 7 mm., TC, Nitrile Rubber (28527TC)
- D&D 142" Outside Length, 2/3" Top Width, 1 Ribs (B139)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2C-E)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Left to Right (49124365)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B Manufacturing Timing Belt Pulleys