Shop All Timing Belt Pulleys
B B Manufacturing
QD72H300, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD72H300
Zoro # G405358161
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SF
- Outside Dia. - Timing Belt Pulleys 11.405 inch
- Bore Type Bushing
- Width 12 inch
- Number of Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD72H300
- Zoro # G405358161
- UPC # 195057630376
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 11.405 inch |
Width | 12 inch |
Pitch Dia. (In.) | 11.459 inch |
Details
Bushing Required - Timing Belt Pulleys | SF |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 72 |
Material | Cast Iron |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6209Z, 6200 Series Single Row Deep Groove Ball Bearing, 6209Z (6209Z)
- BOSTON GEAR Rack, Steel, 8 Pitch (L518-6)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2578)
- STRYBUC LC Wax Aerosol Lubricant 11oz (59-50)
- B B MANUFACTURING 36XL037-SFP4, Timing Pulley, Plastic (36XL037-SFP4)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B Manufacturing Timing Belt Pulleys