Shop All Timing Belt Pulleys
B B Manufacturing
QD72-8M-85-E, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD72-8M-85-E
Zoro # G605358329
Free Shipping & Returns
$211.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 7.166 inch
- Number of Teeth 72
- Pitch Dia. (In.) 7.218 inch
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD72-8M-85-E
- Zoro # G605358329
- UPC # 195057723955
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.166 inch |
Pitch Dia. (In.) | 7.218 inch |
Flange Dia. (In.) | 7.598 inch |
Width | 8 inch |
Height | 8 inch |
Length | 4 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Number of Teeth | 72 |
Material | Cast Iron |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 16.303 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 3280-8M-30 Synchro-Cog HT Synchronous Belt (3280-8M-30)
- SOLBERG Muffler, 1 In Fnpt In (SLCR-100)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-203 RESALE (123348 INS-SC-203)
- GLOBAL G2SCC-125-125 Two-Piece Industry Standard Clamping Coupling (G2SCC-125-125)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 31AT10/32-2, Timing Pulley, Aluminum (31AT10/32-2)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B Manufacturing Pulleys & Sheaves