Shop All Timing Belt Pulleys
B B Manufacturing
QD72-8M-30, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD72-8M-30
Zoro # G405358444
product price: $161.08
/ea
Free Shipping & Returns
$161.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 7.166 inch
- Bore Type Bushing
- Number of Teeth 72
- Pitch Dia. (In.) 7.218 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD72-8M-30
- Zoro # G405358444
- UPC # 195057723627
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.166 inch |
Pitch Dia. (In.) | 7.218 inch |
Flange Dia. (In.) | 7.598 inch |
Width | 8 inch |
Overall Length | 1.5 inch |
Length | 3 inch |
Height | 8 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Bore Type | Bushing |
Number of Teeth | 72 |
Material | Cast Iron |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 9.237 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JASON INDUSTRIAL 1/2X70 Kevlar V-Belt (MXV4-700)
- INA Needle Brg, Machined, Bore 30mm, OD 40mm (NK30/20-TV-XL)
- GATES Stainless Steel Clamp, 32044 (32044)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GPA4)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B MANUFACTURING 31AT10/18-2, Timing Pulley, Aluminum (31AT10/18-2)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B Manufacturing Timing Belt Pulleys