Shop All Timing Belt Pulleys
B B Manufacturing
QD72-5M-25, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD72-5M-25
Zoro # G705358472
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SDS
- Outside Dia. - Timing Belt Pulleys 4.466 inch
- Pitch Dia. (In.) 4.511 inch
- Bore Type Bushing
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD72-5M-25
- Zoro # G705358472
- UPC # 195057722347
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.466 inch |
Pitch Dia. (In.) | 4.511 inch |
Width | 5 inch |
Flange Dia. (In.) | 4.67 inch |
Overall Length | 1.23 inch |
Length | 3 inch |
Height | 5 inch |
Details
Bushing Required - Timing Belt Pulleys | SDS |
Bore Type | Bushing |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Number of Teeth | 72 |
Standards | ISO 9001:2015 |
Weight | 2.884 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (3L400)
- CAMPBELL HAUSFELD Plug, 3/8" Auto, 1/4" Male NPT (PA101100AV)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8S)
- DAYTON 3L580 V-Belt, 58" Outside Length, 3/8" Top Width, 1 Ribs (3L580)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B Manufacturing Pulleys & Sheaves