Shop All Timing Belt Pulleys
B B Manufacturing
QD72-14M-40, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD72-14M-40
Zoro # G405358475
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 12.522 inch
- Material Cast Iron
- Width 15 inch
- Number of Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD72-14M-40
- Zoro # G405358475
- UPC # 195057724266
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 12.522 inch |
Width | 15 inch |
Pitch Dia. (In.) | 12.632 inch |
Flange Dia. (In.) | 13.19 inch |
Overall Length | 2.125 inch |
Height | 15 inch |
Length | 4 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Item | Timing Belt Pulley |
Material | Cast Iron |
Number of Teeth | 72 |
Bore Type | Bushing |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 33 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #160 (160 CONNECTING LINK)
- FOSTER Industrial Interchange, Sckt, Brass, 3/8" (FM4004)
- POWERFLITE AX38 Cogged V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (AX38-2)
- SMC Plug-In Reducing Elbow, 90 Deg, 8mmx12mm (KQ2L08-12A)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- BANDO Mpb Tb Pulley Alum 1/4", P15Xl037A (P15XL037A)
- B B Manufacturing Timing Belt Pulleys