Shop All Timing Belt Pulleys
B B Manufacturing
QD68-14M-40, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD68-14M-40
Zoro # G805358396
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 11.82 inch
- Number of Teeth 68
- Material Ductile Iron
- Flange Dia. (In.) 12.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD68-14M-40
- Zoro # G805358396
- UPC # 195057724259
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 11.82 inch |
Flange Dia. (In.) | 12.5 inch |
Width | 15 inch |
Pitch Dia. (In.) | 11.93 inch |
Height | 15 inch |
Overall Length | 2.125 inch |
Length | 4 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Item | Timing Belt Pulley |
Number of Teeth | 68 |
Material | Ductile Iron |
Bore Type | Bushing |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 32 lbs |
Description
The B B MANUFACTURING brand QD68-14M-40 Timing Pulley is a cast iron pulley with a black oxide finish. It requires a bushing and has a number of teeth of 68, a material of ductile iron, an outside diameter of 11.82 inches, a flange diameter of 12.5 inches, a bore type of bushing, a width of 15 inches, a pitch diameter of 11.93 inches, a height of 15 inches, an overall length of 2.125 inches, a length of 4 inches, and a weight of 32 lbs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Safety Valve 1/4 Interstage Set 75 (M3685)
- GATES Polyflex JB Belts, 3/5M1250JB (3/5M1250JB)
- ZORO SELECT 1/2" 750 psi Low Lead Brass Hose Mender (707014-08)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 87" ) 12.5" x5" x1.2" (A-A85K)
- B B MANUFACTURING 16H150-6FS8, Timing Pulley, Steel, Black Oxide (16H150-6FS8)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B Manufacturing Pulleys & Sheaves