Shop All Timing Belt Pulleys
B B Manufacturing
QD64-8M-85-SF, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD64-8M-85-SF
Zoro # G705358502
product price: $194.91
/ea
Free Shipping & Returns
$194.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SF
- Outside Dia. - Timing Belt Pulleys 6.364 inch
- Number of Teeth 64
- Flange Dia. (In.) 6.772 inch
- Pitch Dia. (In.) 6.416 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD64-8M-85-SF
- Zoro # G705358502
- UPC # 195057723924
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.364 inch |
Flange Dia. (In.) | 6.772 inch |
Pitch Dia. (In.) | 6.416 inch |
Width | 7 inch |
Length | 7 inch |
Height | 7 inch |
Details
Bushing Required - Timing Belt Pulleys | SF |
Number of Teeth | 64 |
Material | Ductile Iron |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Weight | 12.434 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King CableHoseToolST, 1/8", ID, 1/2"-1-1/4" (WSR1)
- LOVEJOY Solid U Joint, Outside Dia.: 5/8 in (D-3)
- FESTO Push-In Fitting, Self-Sealing QSK-G1/4-8 (QSK-G1/4-8)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Strt (J8-8CBO)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- B B Manufacturing Timing Belt Pulleys