Shop All Timing Belt Pulleys
B B Manufacturing
QD64-8M-50, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD64-8M-50
Zoro # G505358474
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 6.364 inch
- Number of Teeth 64
- Pitch Dia. (In.) 6.416 inch
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD64-8M-50
- Zoro # G505358474
- UPC # 195057723788
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.364 inch |
Pitch Dia. (In.) | 6.416 inch |
Flange Dia. (In.) | 6.772 inch |
Width | 7 inch |
Height | 7 inch |
Length | 3 inch |
Overall Length | 2.375 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Number of Teeth | 64 |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 10.335 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" Multipurpose Air Hose 300 psi Red (20026971)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9100FKS8H, Pressure Line, 10 micron (ZX-HC9100FKS8H)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414931000)
- CONTINENTAL CONTITECH 1/2" ID x 200 ft. PVC Air Hose 300 PSI RD (PLR05030-200)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- POWERDRIVE GearbeltPulley, L, 19 Grooves (19LG050)
- B B Manufacturing Timing Belt Pulleys