Shop All Timing Belt Pulleys
B B Manufacturing
QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD64-8M-30
Zoro # G705358380
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 6.364 inch
- Material Ductile Iron
- Pitch Dia. (In.) 6.416 inch
- Flange Dia. (In.) 6.772 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD64-8M-30
- Zoro # G705358380
- UPC # 195057723610
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.364 inch |
Pitch Dia. (In.) | 6.416 inch |
Flange Dia. (In.) | 6.772 inch |
Width | 7 inch |
Length | 3 inch |
Overall Length | 1.5 inch |
Height | 7 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Number of Teeth | 64 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 8.779 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/3V670 Banded V-Belt, 67-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs (11X931)
- RECTORSEAL Anti Seize, Aerosol, Break Out, 12 oz. (73861)
- SEALMASTER Insert Bearing, Bore Dia. 1-3/16 In, Steel (SRC-19)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 2.87" OD (1VP3012)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING F180-14MX-37-40-E, Timing Pulley (F180-14MX-37-40-E)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- TB WOODS Timing Pulley, 12 x L037 x 3/16 (12XL037)
- B B Manufacturing Timing Belt Pulleys