Shop All Timing Belt Pulleys
B B Manufacturing
QD64-5M-25, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD64-5M-25
Zoro # G405358505
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SH
- Outside Dia. - Timing Belt Pulleys 3.965 inch
- Flange Dia. (In.) 4.17 inch
- Width 4.25 inch
- Number of Teeth 64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD64-5M-25
- Zoro # G405358505
- UPC # 195057722323
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.965 inch |
Flange Dia. (In.) | 4.17 inch |
Width | 4.25 inch |
Pitch Dia. (In.) | 4.01 inch |
Length | 1.875 inch |
Overall Length | 1.23 inch |
Height | 4.25 inch |
Details
Bushing Required - Timing Belt Pulleys | SH |
Number of Teeth | 64 |
Material | Ductile Iron |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 2.26 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-Belt Sheave, Classical, 6.2 dia. x 5B-SK (625B)
- SPEEDAIRE Repair Kits (22XJ75)
- BROWNING Split Taper Bush-600 (P1 7/8)
- DAYTON 3L600 V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- B B Manufacturing Timing Belt Pulleys